0
1
2

Scotch-Weld Preformed Sealant Strip 5313, Black, 6 mm x 5 m

Order Code: ZT1013391X

£19.99 Inc VAT (20%)


Description

3M Scotch-Weld Preformed Sealant Strip 5313 is a tacky solid extrusion based on a synthetic rubber. The adhesive strength of 5313 is sufficient to cause cohesive failure of the sealer before loss of adhesion to the substrate, when pulled in tension.

Specifications for Scotch-Weld Preformed Sealant Strip 5313, Black, 6 mm x 5 m
  • Service Temperature Range
    -29 to 135°C
  • Length
    5m
  • Width
    6mm
  • Resistance Features
    Water Resistant
  • Pack Quantity
    1
  • Material
    Synthetic rubber
  • MFR Part No.
    7000079797
  • Colour
    Black
  • Tape Thickness
    2mm
  • Tape Type
    Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome