0
1

Scotchrap PVC Black Electrical Tapes


£25.99 Inc VAT (20%)
Up to 12.5% off

See 7 Product Variants
£25.99

Description

Scotchrap 50 and 51 tapes are tough, PVC based tapes with special high tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on all millcoated pipe and electrical conduit systems. This 20 mil tape can be applied over a wide temperature range and is resistant to impact, abrasions and punctures.

Feature Attributes

Pack Quantity:
1
Resistance Features:
Impact Resistant,Abrasion Resistant
Colour:
Black
Service Temperature Range:
-48 to 80 °C
Material:
PVC
Length:
30.5 m
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome