Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Electrical Tapes
Tape Electrical 33M x 19mm PVC Brown
By SWA
Order Code:
ZT4985909S
£2.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/adhesives-and-sealants/electrical-tapes/tape-electrical-33m-x-19mm-pvc-brown/p/ZT4985909S
Add to quotation
View all Electrical Tapes
Description
SWA TAPE ELECTRICAL 33MX19MM PVC BROWN PVC Tape PVCT1933-BRO
Specifications
Specifications for Tape Electrical 33M x 19mm PVC Brown
Length
33m
Width
19mm
Material
Polyvinyl chloride (PVC)
Colour
Brown
Tape Thickness
0.11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome