Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Electrical Tapes
Tape Electrical 33M x 19mm PVC Green/yellow
By SWA
Order Code:
ZT4985958S
£2.29
Inc VAT (20%)
£2.49
8% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/adhesives-and-sealants/electrical-tapes/tape-electrical-33m-x-19mm-pvc-green-yellow/p/ZT4985958S
Add to quotation
View all Electrical Tapes
Description
SWA TAPE ELECTRICAL 33MX19MM PVC GREEN/YELLOW PVC Tape PVCT1933-G/Y
Tags:
#ReducedPrice
Specifications
Specifications for Tape Electrical 33M x 19mm PVC Green/yellow
Width
19mm
Length
33m
Material
Polyvinyl chloride (PVC)
Colour
Green/yellow
Tape Thickness
0.11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome