Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Electrical Tapes
Tape Electrical 33M x 19mm PVC Grey
By SWA
Order Code:
ZT4986002S
£2.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/adhesives-and-sealants/electrical-tapes/tape-electrical-33m-x-19mm-pvc-grey/p/ZT4986002S
Add to quotation
View all Electrical Tapes
Description
SWA TAPE ELECTRICAL 33MX19MM PVC GREY PVC Tape PVCT1933-GREY
Specifications
Specifications for Tape Electrical 33M x 19mm PVC Grey
Colour
Grey
Material
Polyvinyl chloride (PVC)
Tape Thickness
0.11mm
Width
19mm
Length
33m