0
1

TemFlex 175 19MM X 20M Vinylelectrical Tape Black - EU

Order Code: ZT2489675S

19mm
Black
0.18mm
£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 - 199£2.1912%
200 +£2.0916%


Description

Protect, insulate and identify electrical cables and wires with the 3M™ Temflex™ 175 General Use Vinyl Electrical Tape. The 175 range harnesses and gives a protective jacket for high-voltage cable splices and repairs. The thick tape is specifically designed to encase for residential and commercial environments either inside or in weather-protected outside areas. With the ability to perform in cold temperatures of down to -10°C and shield against moisture, alkalis, acids and copper corrosion, this tape is a guaranteed safeguard for you're wires and cables.

Features and Benefits
• Ideal for general purpose to insulate and protect high-voltage wires and cable splices
• Suitable for indoor use as well as weather protected outdoor areas, withstanding temperatures of -10°C to 90°C
• Thicker than other Temflex™ ranges for optimal protection and insulation in colder climates

Typical Applications
• Electrical maintenance and repair

Standards
• CSA certified; CSA-C22.2 No.197 "PVC Insulating Tape," File LR 48769, Class 9052-02
• UL 510 Listed
• IEC 60454-3-1-6/F-PCP/90
• RoHS2015/863/EU Compliant

Notes
• Elongation: 200%
• Tape thickness: 0.18mm
• Breaking load: 27 N.cm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome