0
1
2
3

Vinyl Electrical Tape Super 33+, Black, 19 mm x 20 m

Order Code: ZT1013379X

£5.99 Inc VAT (20%)


Description

Scotch® Vinyl Electrical Tape Super 33+ is the original, market-leading PVC insulating tape. This professional grade tape is highly conformable, with good flexibility for moisture-tight electrical and mechanical protection.

Specifications for Vinyl Electrical Tape Super 33+, Black, 19 mm x 20 m
  • Standards Met
    CSA Certification
    Standard C22.2 No.197-M1983 "PVC Insulating Tape," File LR 48769
  • MFR Part No.
    7000042541
  • Colour
    Black
  • Application Temperature Range
    -18 to 80°C
  • Pack Quantity
    1
  • Service Temperature Range
    -18 to 105°C
  • Tape Thickness
    0.177mm
  • Resistance Features
    Moisture Resistant
  • Elongation
    250%
  • Width
    19mm
  • Material
    Vinyl
  • Length
    20m
  • Breaking Load
    26N-cm
  • Voltage Rating
    1150V/mil
  • Series
    Scotch® Super 33+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome