0
1
2
3

Vinyl Electrical Tape Super 88, Black, 19mm x 20m

Order Code: ZT1013392X

£5.59 Inc VAT (20%)


Description

Scotch® Vinyl Electrical Tape Super 88 is a premium grade, all-weather PVC insulating tape. This electrical tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk.

Specifications for Vinyl Electrical Tape Super 88, Black, 19mm x 20m
  • Material
    PVC
  • Application Temperature Range
    -18 to 105°C
  • Resistance Features
    Moisture Resistant
  • Length
    20m
  • Pack Quantity
    1
  • Elongation
    250%
  • Service Temperature Range
    -18 to +105°C
  • MFR Part No.
    7100079942
  • Tape Thickness
    0.22mm
  • Width
    19mm
  • Breaking Load
    35N-cm
  • Standards Met
    UL Listed
    CSA Approved
  • Colour
    Black
  • Series
    Scotch® Super 88
  • Voltage Rating
    10000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome