2014 - High Chemical & Temperature Resistance Epoxy Paste


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Gap filling properties. Non-sagging up to 5mm thickness. Low out gassing/ volatile loss. Temperature resistant to 120°C. Ideal for metals, electronic components, GRP structures etc. Light handling strength at 3 1/2 hours.

Resistance properties
Chemical - Excellent. Heat - Excellent.
Water - Excellent.
Very resistant to water and chemicals.

Size: 50ml, 200ml and 2.00kg.

Feature Attributes

Colour:
Grey
Compatible Materials:
Glass,Metal,Ceramics,Plastic
Drying / Bonding Time:
3-1/2 hours
Features:
Chemical Resistant,Temperature Resistant,Low Shrinkage,General Usage
Type:
Epoxy
Application Temperature Range:
120°C°
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome