2018 Epoxy Paste 200ml Cartridge

2018 Epoxy Paste 200ml Cartridge

Order Code: ZT1015038X

£44.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Room temperature curing. Very flexible. Lightly thixotropic liquid PU. Ideal for large areas of bonding and/or a long working time. Bonds well to most thermoplastics, including GRP/SMC/GRE/thermoset composites/ABS/PVC/acrylics/polycarbonates etc.
Light handling strength four hours.

Resistance properties
Impact - Excellent.

See full description
Specifications for 2018 Epoxy Paste 200ml Cartridge
  • Features
    Ideal for bonding Thermoplastics
    Good UV stability
    Low Shrinkage
    Flexable
  • Drying / Bonding Time
    4hours
  • Compatible Materials
    Metal
    Plastic
    Wood
    Stone
  • MFR Part No.
    25000065
  • Pack Size
    200ml
  • Colour
    Transparent
  • Type
    Epoxy
  • Container Type
    Cartridge
  • Product Composition
    Epoxy
  • Series
    ARALDITE 2018
  • Application Temperature Range
    40°C°
  • Temperature Resistance Range
    60�C to 100�C�
  • Viscosity Grade
    Flowless Liquid
  • Food Safe
    No Food Contact
  • Flammable
    No
  • Minimum Service Temperature
    60
  • Maximum Service Temperature
    100
  • Bonding Time Grade
    Long (over 12 Hours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome