2020 Epoxy Paste 500gm Kit

Order Code: ZT3294110S

£59.99each Inc VAT (20%)
£359.94 minimum order value

Minimum order quantity: 6.

Description

Araldite 2020 Epoxy Paste is a 500g, room-temperature curing adhesive with low viscosity, ideal for large bonding areas and clear castings. It bonds well to glass, ceramics, metals, and aluminium, offering precise adhesion with a light handling strength in 16 hours. Suitable for demanding and clear applications.

Features and Benefits
• Room-temperature curing, low viscosity epoxy paste
• Ideal for large bonding areas and clear castings
• Bonds glass, ceramics, ferrous metals, and aluminium
• Light handling strength in 16 hours
• Refractive index like glass for clear applications

See full description
Specifications for 2020 Epoxy Paste 500gm Kit
  • Type
    Epoxy
  • Features
    Low viscosity
  • Container Type
    Can
  • Series
    ARALDITE 2020
  • Drying / Bonding Time
    3 to 60hr
  • Product Composition
    Epoxy
  • Application Temperature Range
    40°C to 80°C°
  • Compatible Materials
    Metal
    Ceramic
    Rubber
    Glass
    Plastic
  • Temperature Resistance Range
    40°C to 80°C°
  • Colour
    Transparent
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    100
  • Minimum Service Temperature
    60
  • MFR Part No.
    25000062

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome