2022 Epoxy Paste 50ml Cartridge

Order Code: ZT1015039X

£11.99 Inc VAT (20%)


Description

Versatile, excellent for a wide range of plastics, composites and metals. Excellent resistance to petrol and oils. Tolerant to less pre-treatment. Rapid cure. Ideal for GRP/SMC/GRE/ thermoset composites, ABS/PVC, acrylics, polycarbonate, polyamides, polystyrene foams, PU foams etc. Light handling strength at 18 minutes. Gap filling up to 4mm thickness.

Resistance properties
Chemical - Excellent. Heat - Good.
Water - Good. Impact - Excellent.

See full description
Specifications for 2022 Epoxy Paste 50ml Cartridge
  • Drying / Bonding Time
    5min
  • MFR Part No.
    25000193
  • Features
    Extra Strong Bond
    Fast Curing
  • Pack Size
    50ml
  • Colour
    Off-White
  • Compatible Materials
    Stone
    Wood
    Ceramics
    Metal
    Plastic
    Textiles
  • Application Temperature Range
    10°C to 50°C°
  • Container Type
    Cartridge
  • Product Composition
    Epoxy
  • Temperature Resistance Range
    10°C to 50°C°
  • Series
    ARALDITE 2022-1
  • Type
    Epoxy Adhesive
  • Flammable
    No
  • Food Safe
    No Food Contact
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Oil-Resistant
  • Maximum Service Temperature
    100
  • Minimum Service Temperature
    60