3090 Two-part Instant Adhesive - 10g
0
1
2
3
4
5

3090 Two-part Instant Adhesive - 10g

Order Code: ZT1014891X

£20.39 Inc VAT (20%)


Description

Two part instant adhesive. Bonds a wide range of materials. Handling strength in seconds. Fills gap up to 5mm.

Gap fill: 5.00mm.
Colour: clear.
Temperature: -40 to +80°C.
Comment: high gap filling, 2-component, low bloom, very clear.

See full description
Specifications for 3090 Two-part Instant Adhesive - 10g
  • Drying / Bonding Time
    90 to 150s
  • Colour
    Yellow
  • MFR Part No.
    1379599
  • Features
    For Structural Applications Where Speed, Gap Filling and High Temperature Resistance are Required
    High-Viscosity/Non-Drip
  • Pack Size
    10g
  • Compatible Materials
    Metal
    Wood
    Plastic
    Paper
    Rubber
  • Temperature Resistance Range
    40 to 150°
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Gel
  • Series
    3090
  • Flammable
    No
  • Application Temperature Range
    5�C to 40�C�
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Sag-Resistant
  • Minimum Service Temperature
    40
  • Maximum Service Temperature
    120
  • Container Type
    Cartridge
  • Type
    Two-Part Adhesive