0
1
2

315/7386 PCB Output Adhesive 25ml Kit

Order Code: ZT1015083X

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£81.594%


Description

The Loctite Output Adhesive Kit includes a 25ml syringe of Loctite 315 Adhesive and an 18ml activator bottle, ideal for bonding heat sinks to electronic components. It cures rapidly at room temperature, provides high thermal conductivity, and electrical insulation, with a consistent 0.15mm gap, perfect for efficient heat management.

Features and Benefits
• Rapid curing at room temperature
• High thermal conductivity for efficient heat dissipation
• Electrically insulating
• Consistent 0.15mm gap for precise bonding
• Controlled strength for easy repairs

See full description
Specifications for 315/7386 PCB Output Adhesive 25ml Kit
  • Pack Size
    25ml
  • Compatible Materials
    Metal
    Plastic
  • MFR Part No.
    142501
  • Drying / Bonding Time
    <1min
  • Features
    Typical Applications Include Power Transistors, Processors, Etc. High Thermal Conductivity Provides Excellent Heat Dissipation. Electrically Insulating
  • Colour
    Amber
  • Viscosity Grade
    Paste
  • Series
    315
  • Application Temperature Range
    15�C to 100�C�
  • Product Composition
    Acrylates
  • Temperature Resistance Range
    20�C to 100�C�
  • Flammable
    No
  • Minimum Service Temperature
    20
  • Maximum Service Temperature
    100
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Electrical Insulation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome