0
1

3295 Structural Adhesive 50ml

Order Code: ZT1013816X

£33.99 Inc VAT (20%)


Description

2-component general purpose product. Good impact resistance. Bonding of metals, ceramics and plastics.

Specifications for 3295 Structural Adhesive 50ml
  • MFR Part No.
    142482
  • Compatible Materials
    Plastic
    Metal
    Wood
    Ceramics
  • Colour
    Green
  • Drying / Bonding Time
    5 to 10min
  • Features
    Fast Setting
    Bonds most substrates
    Extra Strong
  • Pack Size
    50ml
  • Type
    Structural Adhesive
  • Temperature Resistance Range
    40 to 120°
  • Product Composition
    Liquid mix
  • Flammable
    No
  • Viscosity Grade
    Liquid
  • Series
    AA3295
  • Application Temperature Range
    5�C to 40�C�
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    150
  • Resistance Type
    Temperature-Resistant
  • Minimum Service Temperature
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome