0
1

4080 Hybrid Structural Bonder Grey 50GM

Order Code: ZT1015087X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Loctite® toughened hybrid structural adhesive offers excellent adhesion to composites and plastics, achieving full strength in 24 hours. Its impact-resistant, non-flammable, and non-corrosive formula ensures safety and performance in various applications. Ideal for automotive, aerospace, and construction, it is suitable for both indoor and outdoor use.

Features and Benefits
• Excellent adhesion to composites and plastics
• Full strength in just 24 hours
• Impact-resistant for high performance
• Non-flammable formula enhances safety
• Non-corrosive, ensuring excellent performance indoors and outdoors

See full description
Specifications for 4080 Hybrid Structural Bonder Grey 50GM
  • Colour
    Grey
  • Pack Size
    50g
  • Compatible Materials
    Metal
    Plastic
  • MFR Part No.
    2155337
  • Drying / Bonding Time
    10min
  • Features
    High shear and peel strength
    Fast curing
  • Type
    Structural Adhesive
  • Viscosity Grade
    Paste
  • Application Temperature Range
    5�C to 60�C�
  • Flammable
    No
  • Series
    4080
  • Temperature Resistance Range
    0�C to 150�C�
  • Product Composition
    Cyanoacrylate
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Shock-Resistant
    Temperature-Resistant
  • Maximum Service Temperature
    150

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome