4090 Two Component Gel - Hybrid Adhesive 50GM
0
1
2

4090 Two Component Gel - Hybrid Adhesive 50GM

Order Code: ZT1252580X

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£71.994%


Description

This adhesive offers rapid bonding with a fast cure speed, making it ideal for time-sensitive tasks. It provides excellent moisture, chemical, and temperature resistance, performing reliably in cold temperatures. Suitable for a wide range of substrates, including metals, plastics, and rubbers, it is also impact and vibration resistant.

Features and Benefits
• Rapid bonding with fast cure speed
• Excellent moisture, chemical, and temperature resistance
• Effective in cold temperatures
• Impact and vibration resistant
• Versatile for metals, plastics, and rubbers

See full description
Specifications for 4090 Two Component Gel - Hybrid Adhesive 50GM
  • MFR Part No.
    1778011
  • Features
    Good UV stability
    High Shear and Peel Strength
    Good gap fill
    Extra Strong Bond
    Temperature Resistant
  • Compatible Materials
    Ceramics
    Glass
    Plastic
    Metal
    Textiles
  • Drying / Bonding Time
    3min
  • Pack Size
    50g
  • Colour
    White
  • Viscosity Grade
    Gel
  • Series
    4090
  • Temperature Resistance Range
    40�C to 180�C�
  • Application Temperature Range
    5�C to 40�C�
  • Flammable
    No
  • Product Composition
    Cyanoacrylate
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Temperature-Resistant
  • Minimum Service Temperature
    40
  • Maximum Service Temperature
    180
  • Type
    Two-Part Adhesive
  • Container Type
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome