0
1

4305 UV Adhesive 20g - LOC7254985R

Order Code: ZT1554247S

£40.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Ideal for disposable medical devices, this UV-cured adhesive ensures rapid bonding and minimizes blooming effects. It offers outstanding strength and quick surface curing. Perfect for fixturing and fillet cures, it provides a strong bond with minimal delay, essential for precision and efficiency in medical device assembly.

Features and Benefits
• Ultra-clear bond-line for a clean finish
• Toughened for a highly durable bond
• Fast cure time of 15 minutes for quick fixes
• Medium viscosity for easy application
• Temperature resistant from -40°C to +100°C

See full description
Specifications for 4305 UV Adhesive 20g - LOC7254985R
  • Colour
    Transparent
  • Compatible Materials
    Rubber
    Plastic
    Metal
  • Temperature Resistance Range
    to to 23°C
  • MFR Part No.
    456621
  • Pack Size
    1
  • Drying / Bonding Time
    15 to 30s
  • Type
    Cyanoacrylate
  • Flammable
    No
  • Series
    4305
  • Features
    Fast-Setting
    Biocompatible
    Extra-Strong
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Minimum Service Temperature
    40
  • Maximum Service Temperature
    100
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome