50ml Devweld 531 1:1 Ratio

Order Code: ZT1015085X

£26.99 Inc VAT (20%)


Description

Devweld 531 is a two-part 1:1 ratio methacrylate adhesive designed for structural bonding of
thermoplastic, metal and composite assemblies. Devweld 531 is particularly well suited for
bonding thermoplastic materials and combines high strength and stiffness with the ability to
adhere difficult-to-bond materials.

Features:
Excellent shear, peel and impact strength.
Non-sagging.
Will fill gaps of up to 4mm.
Excellent load bearing qualities.
Resistant to weathering and humidity.
Specifically designed for difficult-to-bond.
Room temperature cure.
No surface preparation.
100% reactive.

See full description
Specifications for 50ml Devweld 531 1:1 Ratio
  • Compatible Materials
    Plastic
    Ceramics
    Metal
    Concrete
    Glass
    Wood
  • Features
    Temperature resistant
    Good gap fill
    Tough and resiliant
    High shear and peel strength
    Ideal for bonding Thermoplastics
  • Pack Size
    50ml
  • Colour
    Yellow
  • Drying / Bonding Time
    15-34min
  • Flammable
    Yes
  • Product Composition
    Methacrylate
  • Temperature Resistance Range
    55�C to 120�C�
  • Application Temperature Range
    18�C to 26�C�
  • Series
    531
  • Viscosity Grade
    Paste
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    55
  • Resistance Type
    Weather-Resistant
  • Type
    Two-Part Adhesive
  • Container Type
    Cartridge
  • MFR Part No.
    21500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome