0
1

5615 2K Silicon Sealant 400ml

Order Code: ZT1014818X

£63.99 Inc VAT (20%)


Description

This two-part fast cure elastic silicone sealant offers excellent bond strength to glass, metals, ceramics, and most plastics. It withstands temperatures up to 180 °C and is ideal for high-temperature applications, including sealing glass stove tops and reducing weld requirements, ensuring durability and reliability in critical bonding scenarios.

Features and Benefits
• 2-part, fast-curing alkoxy silicone adhesive
• Excellent bond strength to glass, metals, and Ceran
• Hot strength up to +180°C, with resistance to higher short-term temperatures
• Suitable mixing ratio of 2:1
• Ideal for sealing/bonding glass stovetop assemblies and high-temperature applications

See full description
Specifications for 5615 2K Silicon Sealant 400ml
  • Pack Size
    400ml
  • Compatible Materials
    Glass
    Metal
  • MFR Part No.
    2056422
  • Colour
    Black
  • Features
    2-Part, Fast Curing Alkoxy Silicone Adhesive
    Wide Range of Adhesion
    Suitable Mixing Ratio of 2:1
  • Product Composition
    Alkoxy Silicone
  • Temperature Resistance Range
    50 to +180°C
  • Application Temperature Range
    22�C to 40�C�
  • Drying / Bonding Time
    12min
  • Series
    5615
  • Flammable
    No
  • Viscosity Grade
    Paste
  • Resistance Type
    Temperature-Resistant
  • Maximum Service Temperature
    180
  • Bonding Time Grade
    Long (over 12 Hours)
  • Minimum Service Temperature
    50
  • Container Type
    Cartridge
  • Type
    Two-Part Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome