Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Epoxy & Structural Adhesives
6700 2K Bonding Adhesive 50ml - Teromix
By Teroson
Order Code:
ZT1015067X
£33.99
each
Inc VAT (20%)
£203.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it in
11-16
working days
Available
GBP
203.94
https://www.zoro.co.uk/shop/adhesives-and-sealants/epoxy-and-structural-adhesives/6700-2k-bonding-adhesive-50ml-teromix/p/ZT1015067X
Add to quotation
View all Epoxy & Structural Adhesives
Description
Two component polyurethane adhesive.
Bonds most materials.
Tough impact resistance.
Specifications
Safety Information
Specifications for 6700 2K Bonding Adhesive 50ml - Teromix
Drying / Bonding Time
30min
MFR Part No.
264880
Features
Spot-Weldable Before Curing
Fast-Curing Multi-purpose 2-Component Adhesive (Medium Strength)
Solvent-Free
Cures Irrespective of Temperature and Humidity
Colour
Grey
Pack Size
50ml
Compatible Materials
Metal
Textiles
Plastic
Temperature Resistance Range
40 to +80°
Product Composition
Polyurethane
Flammable
No
Series
6700
Viscosity Grade
Liquid
Resistance Type
Water-Resistant
Chemical-Resistant
Shock-Resistant
Minimum Service Temperature
40
Maximum Service Temperature
80
Bonding Time Grade
Fast (under 3 Hours)
Container Type
Cartridge
Type
Two-Part Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome