Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Epoxy & Structural Adhesives
9225 Plastic Repair Sealant - 50ml
By Teroson
Order Code:
ZT1014915X
£36.99
each
Inc VAT (20%)
£221.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it in
13-16
working days
Available
GBP
221.94
https://www.zoro.co.uk/shop/adhesives-and-sealants/epoxy-and-structural-adhesives/9225-plastic-repair-sealant-50ml/p/ZT1014915X
Add to quotation
View all Epoxy & Structural Adhesives
Description
Two part polyurethane.
Very fast cure for bumper repairs.
Specifications
Technical Information
Safety Information
Specifications for 9225 Plastic Repair Sealant - 50ml
Drying / Bonding Time
6min
Colour
Grey
MFR Part No.
882088
Compatible Materials
Plastic
Features
Recommended for Repair Areas Smaller Than 7 Cm
Improved Health & Safety Due to Micro-Emission Properties
Excellent Stand ability
Over paintable with All Car Paint Systems
Type
Cyanoacrylate
Product Composition
Polyurethane
Viscosity Grade
Liquid
Series
9225SF
Flammable
No
Maximum Service Temperature
80
Minimum Service Temperature
40
Bonding Time Grade
Medium (3 to 12 Hours)
Resistance Type
Chemical-Resistant
Container Type
Cartridge
Pack Size
50ml
Temperature Resistance Range
40 to 80°