9455 Hysol A&b Epoxy Adhesive - 50ml

Order Code: ZT1014944X

£23.99 Inc VAT (20%)


Description

This fast-curing, mix-in-nozzle epoxy adhesive is optically clear and flowable, providing excellent impact resistance. Compatible with ceramic, glass, metal, plastic, rubber, and wood, it comes in a 50 ml dual cartridge. It cures in 3 to 6 hours, ensuring strong, reliable bonds for potting applications and repairs.

Features and Benefits
• Mix-in-nozzle design allows for quick application and bonding
• Easily fills gaps and ensures a smooth finish
• Ideal for potting applications, providing a transparent bond
• Ensures durability in demanding environments
• Bonds effectively with ceramic, glass, metal, plastic, rubber, and wood

See full description
Specifications for 9455 Hysol A&b Epoxy Adhesive - 50ml
  • Drying / Bonding Time
    3 to 15min
  • Features
    Excellent impact resistance
  • Colour
    Transparent
  • Pack Size
    50ml
  • MFR Part No.
    2036158
  • Compatible Materials
    Rubber
    Wood
    Plastic
    Metal
    Glass
    Ceramics
  • Temperature Resistance Range
    0 to 80°C
  • Application Temperature Range
    22�C to 100�C�
  • Flammable
    No
  • Viscosity Grade
    Liquid
  • Series
    9455
  • Product Composition
    Epoxy
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Electrical Insulation
  • Minimum Service Temperature
    5
  • Maximum Service Temperature
    120
  • Container Type
    Cartridge
  • Type
    Two-Part Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome