0
1

9466 A&B Epoxy Adhesives


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Toughened with excellent peel strength adhesive. Long open time. Good on plastic.

Features and Benefits
• Forms a durable bond on almost any surface
• Extra-strong bond
• Medium viscosity, low density - SG = 1.0

Notes
• Adhesive type: epoxy.
• Gap fill: 0.50mm.
• Shear/peel strength: 37N/mm²/8N/mm.
• Fixture time: 180 minutes.
• Temperature: -55 to +120°C.

Feature Attributes

Features:
General usage,extra strong bond,High shear and peel strength,Bonds with wide variety of materials
Compatible Materials:
Glass,Metal,Plastic,Wood
Colour:
Yellow
Drying / Bonding Time:
180 min
Series:
9466
Application Temperature Range:
22�C to 100�C�
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome