Cascamite One Shot Structural Wood Adhesive Tub 1.5kg CAS15KG

Order Code: ZT1275995P

£22.49 Inc VAT (20%)

Currently unavailable

Description

Cascamite is specially formulated for exterior joinery exposed to the weather. The powder system enables extremely good gap filling properties ensuring water does not enter the joint and produces the strongest bond. It attains bond strength very fast, enabling it to be used for load bearing and laminating. Use internally and externally where high bond strength/gap filling/water resistance is required. Ideal to use for & bull exterior joinery & bull windows & bull doors & bull gates & bull garden furniture & bull boats & bull shopfitting & bull interior joinery & bull kitchens & bull worktops & bull bathrooms & bull veneering & bull laminating Unique Qualities & bull clear glue line & bull non staining & bull gap filling & bull does not discolour hardwood & bull load bearing & bull makes 50% more when mixed & bull fast bond build up & bull mould resistant Size. 1.5kg.Tub.

See full description
Specifications for Cascamite One Shot Structural Wood Adhesive Tub 1.5kg CAS15KG
  • MFR Part No.
    ACM1500
  • Type
    Weatherproof Glue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome