DP609 Urethane Adhesive BG 48.5ml 12/Cv Scotch-Weld

Order Code: ZT3110413S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

This fast-working adhesive glues plastics, wood and painted or primed metal surfaces with Scotch-Weld™ EPX™ polyurethane adhesive. It is fast-curing with a working time of 7-9 minutes, and handling strength reached in 30-45 minutes. The adhesive has excellent flexibility, withstands stress well, and retains its strength at a range of temperatures. It also features non-draining properties, meaning that it is ideal for use on vertical surfaces and for gap filling.

Features and Benefits
• Flexible and durable
• Retains its strength and shape at a range of temperatures
• Fast-curing
• Non-draining

Typical Applications
• Plastics
• Wood
• Painted or primed metal surfaces

See full description
Specifications for DP609 Urethane Adhesive BG 48.5ml 12/Cv Scotch-Weld
  • MFR Part No.
    7100200502
  • Product Composition
    EPX
    Polyurethane
    Scotch-Weld
  • Compatible Materials
    Plastic
    Metal
    Wood
  • Drying / Bonding Time
    30 to 45min
  • Features
    Non-Draining
  • Application Temperature Range
    23�C to 60�C�
  • Series
    DP609
  • Flammable
    No
  • Temperature Resistance Range
    50�C to 80�C�
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    80
  • Resistance Type
    Weather-Resistant
    Shock-Resistant
  • Minimum Service Temperature
    50
  • Bonding Time Grade
    Fast (under 3 Hours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome