DP8407NS Scotch-Weld Grey Acrylic Adhesive - 45ml

Order Code: ZT2489311S

£13.99each Inc VAT (20%)
£167.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

3M™ Scotch-Weld™ Metal Bonder Acrylic Adhesive DP8407NS is a high-performance gray structural adhesive designed for permanent bonding to bare metals with minimal surface preparation, providing high overlap shear and peel strength, impact resistance, and durability. It bonds well to various materials, including plastics, and is ideal for industrial applications, eliminating the need for welding, spot welding, or mechanical fasteners. This acrylic adhesive withstands extreme temperatures, accommodating powder coat and paint bake cycles up to 400°F. With a non-sag, moderate viscosity formula, it ensures precise application, even on vertical surfaces, and offers a 10:1 mix ratio, 7-minute work life, and fast strength build-up at room temperature, providing a reliable and efficient solution for diverse bonding needs.

Features and Benefits
• Bonds to a variety of substrates (especially bare metals) while resisting corrosion
• Withstands powder coat and paint bake cycles up to 400ºF (204ºC) for at least one hour
• Offers high shear, peel and impact strength for a tough and durable bond
• Provides excellent bond strength and impact resistance, even at temperatures down to -40ºF (-40ºC)
• 7 minute work life and fast strength build-up at room temperature
• Ideal for industrial applications with minimal surface preparation, such as slightly oily metal bonding
Moderate non-sag formula won't slump or spread excessively

See full description
Specifications for DP8407NS Scotch-Weld Grey Acrylic Adhesive - 45ml
  • Colour
    Grey
  • MFR Part No.
    710010974
  • Type
    Contact Adhesive
  • Drying / Bonding Time
    28 to 32min
  • Compatible Materials
    Metal
  • Product Composition
    Acrylic
  • Temperature Resistance Range
    40 to 204°
  • Features
    High heat resistance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome