Epoxy Adhesive DP105, Transparent, 48.5 ml
0
1

Epoxy Adhesive DP105, Transparent, 48.5 ml

Order Code: ZT1015068XCopy

£27.59 Inc VAT (20%)
QuantityPriceDiscount
0 - -1£28.794%
0 +£27.598%

Currently unavailable

Description

3M Scotch-Weld Epoxy Adhesive DP105 is a very flexible, fast-setting, two-part epoxy adhesive that cures clear for invisible bond lines.

Specifications for Epoxy Adhesive DP105, Transparent, 48.5 ml
  • Drying / Bonding Time
    4min
  • Compatible Materials
    Brick
    Metals
    Plastics
    Rubber
    Wood
  • Colour
    Transparent
  • Features
    Bonds with wide variety of materials
    Extra Strong Bond
    Flexable
    High Shear and Peel Strength
  • MFR Part No.
    7100114638
  • Type
    Epoxy
  • Product Composition
    Epoxy
  • Series
    DP105
  • Temperature Resistance Range
    50�C to 80�C�
  • Viscosity Grade
    Liquid
  • Flammable
    No
  • Application Temperature Range
    16�C to 27�C�
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    80
  • Minimum Service Temperature
    50
  • Container Type
    Cartridge
  • Pack Size
    50ml
  • Product Type
    Epoxy Adhesive