0
1

Epoxy Adhesive DP460, Off-White, 50 ml

Order Code: ZT1013907X

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Whether joining, adhering, attaching, repairing, potting, panel or structural bonding, use 3M Scotch-Weld Epoxy Adhesive DP460. Our 60 minute work-life adhesive gives the highest shear, peel, impact, vibration and fatigue resistance in the Scotch-Weld Epoxy Adhesive family

Specifications for Epoxy Adhesive DP460, Off-White, 50 ml
  • Features
    Good shear/peel strength
    Extra Strong
    Weather resistant
  • Drying / Bonding Time
    4hours
  • Pack Size
    50ml
  • Colour
    Cream
  • Compatible Materials
    Metal
    Ceramics
    Plastic
  • MFR Part No.
    7000080078
  • Product Composition
    Epoxy Resin
  • Flammable
    No
  • Temperature Resistance Range
    50�C to 80�C�
  • Application Temperature Range
    23�C to 60�C�
  • Series
    DP460
  • Viscosity Grade
    Flowless Liquid
  • Bonding Time Grade
    Medium (3 to 12 Hours)
  • Maximum Service Temperature
    80
  • Minimum Service Temperature
    50
  • Resistance Type
    Weather-Resistant
    Shock-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome