Epoxy Resin, 1kg

Order Code: ZT1415704X

£89.99 Inc VAT (20%)


Description

This epoxy resin is suitable for bonding a wide variety of metals, ceramics, glass, rubbers, rigid plastics and other materials. Widely used in many industrial applications where resistance to aggressive or warm environments is required.

Features and Benefits:
•When fully cured, the adhesive has high chemical resistance, as well as excellent performance at elevated temperatures
•The low out gassing makes this product suitable for specialist electronic telecommunication and aerospace applications

Typical Applications:
•Aerospace
•Specialist electronic telecommunication
•General industry

See full description
Specifications for Epoxy Resin, 1kg
  • MFR Part No.
    25000021
  • Container Size
    1kg
  • Operating Temperature Range
    to 120°
  • For Use On
    Rubbers
    Metals
    Rigid plastics
    Glass
    Ceramics
  • Product Type
    Resin
  • Container Type
    Tin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome