Fast Tack Water Based Adhesive 1000NF, Purple, 5 Gallon, Case

Order Code: ZT2519253S

£109.99 Inc VAT (20%)


Description

Solventless, one-part adhesive requires no mixing for safe, easy handling
Stable bond provides good heat resistance for long-term endurance
Fast bonding for immediate handling strength to keep assembly processes moving
Low overspray and high coverage minimizes waste
Bonds a wide variety of substrates with high temperature resistance to meet a wide variety of needs



Suggested Applications

See full description
Specifications for Fast Tack Water Based Adhesive 1000NF, Purple, 5 Gallon, Case
  • Series
    1000NF
  • MFR Part No.
    7000046563
  • Food Safe
    No Food Contact
  • Drying / Bonding Time
    1 to 10min
  • Application Temperature Range
    10�C to 35�C�
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Compatible Materials
    Fibreboard
    Textiles
    Polystyrene
    PU Foams
    Laminate
    Cork
    Plaster
    Plastic
  • Temperature Resistance Range
    0�C to 149�C�
  • Features
    Fast-Setting
    High Strength
    Precise Positioning Capability
    Temperature-Resistant
    Environmentally Friendly
  • Product Composition
    Water Based Acrylic Polymer
  • Maximum Service Temperature
    149
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Temperature-Resistant
  • Container Type
    Barrel
  • Type
    Structural Adhesive
  • Colour
    Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome