HighHeat Epoxy Syringe - 25ml

Order Code: ZT4779950S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

J-B Weld HighHeat is a heat-resistant epoxy adhesive for bonding and gap filling substrates exposed to high temperatures up to 260C (500F) Resistant to water, chemicals and heat. Perfect for repairing vehicle exhausts, rust damage and other high heat automotive parts. It can be used onaluminium, brass, copper, iron and stainless steel. Specifications: Bonding Strength: 4, 730 PSI.Set Time: 1 Hour.Cure Time: 24 Hours (room temp) or 1 Hour (with heat) .Colour When Dry: Dark Grey.Size: 25ml.

See full description
Specifications for HighHeat Epoxy Syringe - 25ml
  • Size
    25ml
  • Pack Type
    Syringe
  • Glue Type
    Metal/Quick Setting
  • Initial Set Time
    60min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome