Hot Melt Adhesive 6111HTB, Beige, 19 mm x 19 mm, 10 kg

Order Code: ZT2519091S

£269.99 Inc VAT (20%)


Description

Sprayable, 100% solids adhesive without volatiles
Offers excellent adhesion to polypropylene and other low surface energy (LSE) plastics
Extended open time allows for large surface assembly
Features high temperature resistance
Compatible with heat sensitive surfaces



Suggested Applications

See full description
Specifications for Hot Melt Adhesive 6111HTB, Beige, 19 mm x 19 mm, 10 kg
  • MFR Part No.
    7100023018
  • Series
    6111HTB
  • Product Composition
    Hybrid Polymer
  • Features
    Precise Positioning Capability
    Solvent Free Formula
    Fast-Setting
  • Drying / Bonding Time
    1 to 3min
  • Compatible Materials
    Textiles
    Polyesters
  • Application Temperature Range
    177�C to 196�C�
  • Temperature Resistance Range
    63�C to 85�C�
  • Food Safe
    No Food Contact
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Minimum Service Temperature
    63
  • Maximum Service Temperature
    85
  • Resistance Type
    Temperature-Resistant
  • Type
    Hot Melt Adhesive
  • Colour
    Beige
  • Container Type
    Sachet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome