Industrial HV998-1 Epoxy Hardener 400gm Tin

Order Code: ZT1382043X

£49.99 Inc VAT (20%)


Description

High-strength, two-component paste adhesive for industrial use, bonding metals, ceramics, rubbers, glass, and rigid plastics. Ideal for aggressive environments and high temperatures, with excellent chemical resistance. Thixotropic and gap-filling, it cures at room temperature and withstands temperatures up to 140°C, suitable for electronics and aerospace.

Features and Benefits
• High-strength, two-component paste adhesive for industrial use
• Bonds metals, ceramics, rubbers, glass, and rigid plastics
• Resistant to aggressive environments and high temperatures
• Excellent chemical resistance and low outgassing
• Thixotropic, gap-filling with room temperature curing
• Temperature resistant up to 140°C

See full description
Specifications for Industrial HV998-1 Epoxy Hardener 400gm Tin
  • Features
    Temperature resistant to 140°C
    Chemical resistant
  • Pack Size
    400gm
  • MFR Part No.
    25000246
  • Compatible Materials
    Glass
    Plastic
    Ceramics
    Metal
    Rubber
  • Colour
    Grey
  • Product Composition
    Epoxy
  • Container Type
    Can
  • Application Temperature Range
    5°C to 100°C°
  • Series
    ARALDITE HV998-1
  • Type
    Epoxy Adhesive
  • Temperature Resistance Range
    5°C to 100°C°
  • Drying / Bonding Time
    10min
  • Viscosity Grade
    Liquid
  • Flammable
    No
  • Minimum Service Temperature
    5
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    100
  • Resistance Type
    Temperature-Resistant
    Chemical-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome