KwikWeld Epoxy Adhesive 2 Pieces - 30ml

Order Code: ZT4779982S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

J-B Weld KwikWeld Epoxy Adhesive provides strong, lasting repairs to metal and multiple other surface types. Sets within minutes and cures within just a couple of hours. Cures consistently, no shrinkage or foaming. After curing it can be shaped, tapped, filed, sanded and drilled. Resistant to water, chemicals and heat.
Specifications: Bonding Strength: 3, 127 PSI.Temperature Resistant: up to 148C (300F) .Set Time: 6 Minutes.Cure Time: 4-6 Hours.Colour When Dry: Dark Grey.Size: 2 x 30ml.

See full description
Specifications for KwikWeld Epoxy Adhesive 2 Pieces - 30ml
  • Initial Set Time
    6min
  • Size
    60ml
  • Glue Type
    All-Purpose/Quick Setting
  • Pack Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome