Low Odour Acrylic Adhesive DP8805NS, Green, 490 ml

Order Code: ZT1013914X

£139.99 Inc VAT (20%)


Description

3M Scotch-Weld Low Odor Acrylic Adhesive DP8805NS is our standard low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.<ul><li>Please note : This item is sold as pack of 6.</li></ul>

See full description
Specifications for Low Odour Acrylic Adhesive DP8805NS, Green, 490 ml
  • MFR Part No.
    62285236311
  • Pack Size
    490ml
  • Drying / Bonding Time
    6 to 10min
  • Features
    Good shear/peel strength
    Bonds most substrates
    Extra Strong
  • Compatible Materials
    Plastic
    Metal
    Rubber
    Ceramics
  • Colour
    Green
  • Product Composition
    Viscous liquid
  • Temperature Resistance Range
    40 to 160°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome