Low Odour Low Bloom 20G

Order Code: ZT5131440S

£14.39 Inc VAT (20%)


Description

B403 is a versatile, clear, alkoxy-based adhesive ideal for bonding a wide range of materials, including metals, plastics, wood, ceramics, rubber, leather, card, and glass. With a medium viscosity of 850-1,250cps, it allows for easy application and provides strong bonds with a shear strength of 14-20 N/mm². Its fast fixture time of less than 20 seconds on EPDM ensures rapid adhesion for quick assembly and repairs. B403 is perfect for industrial, manufacturing, and general-purpose bonding applications where reliable, long-lasting performance is essential, making it a trusted solution for various demanding environments.

Features and Benefits
• Colour: Clear
• Base: Alkoxy
• Viscosity: 850 - 1,250cps
• Shear Strength: 14 - 20 N/mm²
• Fixture Time (EPDM): <20 seconds

See full description
Specifications for Low Odour Low Bloom 20G
  • Product Composition
    Alkoxy
  • Container Type
    Tube
  • Colour
    Transparent
  • MFR Part No.
    B460-20g
  • Type
    Low Odour Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome