MarineWeld Epoxy Syringe - 25ml

Order Code: ZT4779971S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£7.986%
10 +£7.4712%


Description

J-B Weld MarineWeld Epoxy Syringe is a specially formulated two part Cold-Weld adhesive system providing strong, lasting repairs for bonding different or similar surfaces, such as metal, composites, fiberglass and others. Resistant to water, chemicals and UV. This innovative epoxy can be used for underwater applications once cured. At full cure it can be shaped, tapped, filed, sanded and drilled, retaining full strength above or below the waters' surface.
Specifications: Bonding Strength: 3, 200 PSI.Set Time: 20 Minutes.Cure Time: 15-24 Hours.Colour When Dry: White.Size: 25ml.

See full description
Specifications for MarineWeld Epoxy Syringe - 25ml
  • Initial Set Time
    20min
  • Size
    25ml
  • Glue Type
    All-Purpose/Underwater
  • Pack Type
    Syringe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome