Multi-Purpose Epoxy - Long Working Life


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Room temperature curing, high strength and ultra-tough multi-purpose epoxy.

Features and Benefits
• Versatile and excellent resistance to dynamic loading
• Ideal for large areas of bonding and/or a long working time
• Excellent impact resistance

Typical Applications
• Ideal for ferrous metals, aluminium, copper, zinc and galvanised metal, polyamides, polystyrene foams, PU foams, ceramics, wood etc. Light handling strength at seven hours

Notes
• Sizes: 50ml, 200ml and 2.00kg

Feature Attributes

Drying / Bonding Time:
6 min
Compatible Materials:
Metal,Wood,Ceramics,Rubber,Plastic
Colour:
Transparent
Features:
General usage,Bonds with wide variety of materials,Flexable,low shrinkage
Type:
Epoxy
Temperature Resistance Range:
45°C to 80°C°
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome