Original Cold-Weld Epoxy Syringe - 25ml

Order Code: ZT4780007S

£7.29 Inc VAT (20%)


Description

J-B Weld Original Cold-Weld Epoxy Syringe. Thistwo-part epoxy system provides strong, lasting repairs to metal and multiple surfaces. Mixed at a ratio of 1:1, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. It can withstand temperatures up to 550 when fully cured. Perfect for repairing vehicle exhausts, rust damage and other automotive parts. Suitable foruse on metal including aluminium, brass, copper, iron and stainless steel.
Specifications: Bonding Strength: 5, 020 PSI.Set Time: 4-6 Hours.Functional Cure: 15 Hours.Colour When Dry: Dark Grey.Size: 25ml.

See full description
Specifications for Original Cold-Weld Epoxy Syringe - 25ml
  • Size
    25ml
  • Glue Type
    Metal
  • Pack Type
    Syringe
  • Initial Set Time
    240min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome