PlasticWeld Epoxy Syringe - 25ml

Order Code: ZT4779998S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

The J-B Weld PlasticWeld Epoxy Syringe is a specially formulated two-part adhesive and epoxy filler system which provides strong, lasting repairs. Sets in just 5 minutes. Resistant to water, chemicals and heat. Suitable for use on hard plastics, ABS, Fiberglass, PVC, Glass, Vinyl and other composites.
Specifications: Bonding Strength: 3, 900 PSI.Set Time: 5 Minutes.Cure Time: 1 Hour.Colour When Dry: Translucent Yellow.Size: 25ml.

See full description
Specifications for PlasticWeld Epoxy Syringe - 25ml
  • Initial Set Time
    5min
  • Size
    25ml
  • Pack Type
    Syringe
  • Glue Type
    Plastic/Quick Setting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome