Repair Adhesive, 4070 Hybrid Universal, 11g
0
1
2

Repair Adhesive, 4070 Hybrid Universal, 11g

Order Code: ZT1015089X

£20.99 Inc VAT (20%)


Description

LOCTITE® 4070 is a 2-part hybrid gel adhesive that bonds plastics, rubbers, and metals with gaps up to 0.2 in (5mm). It offers fast fixture at room temperature and superior temperature and moisture resistance, making it ideal for various applications in manufacturing, automotive, and general repairs

Features and Benefits
• 2-part hybrid gel adhesive for strong bonding
• Transparent, colourless to pale yellow formulation
• Fast fixture at room temperature
• Suitable for gaps up to 0.2 in (5mm)
• Excellent temperature and moisture resistance

See full description
Specifications for Repair Adhesive, 4070 Hybrid Universal, 11g
  • Compatible Materials
    Rubber
    Metal
    Plastic
  • MFR Part No.
    2237457
  • Pack Size
    11g
  • Colour
    Transparent
  • Drying / Bonding Time
    < 1min
  • Features
    Good gap fill
    Temperature Resistant
  • Series
    4070
  • Viscosity Grade
    Gel
  • Flammable
    No
  • Temperature Resistance Range
    40�C to 120�C�
  • Application Temperature Range
    5�C to 40�C�
  • Product Composition
    Methacrylate
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Temperature-Resistant
    Chemical-Resistant
    Water-Resistant
  • Container Type
    Cartridge
  • Type
    Two-Part Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome