Repair Epoxy Bar 50g ARA400015

Order Code: ZT1684658S

£8.99 Inc VAT (20%)

Currently unavailable

Description

The Araldite Repair Epoxy Bar is a hard, long-lasting, solvent-free multipurpose repair putty that is waterproof and can be drilled, filled, painted or sanded. Ideal for bonding or sealing, it will cope with uneven surfaces and is highly recommended for wet applications on metal pipes, tanks and gutters. It will even hold a repair where you are re-joining parts with stripped threads. Araldite Repair putty is a real ally for the serious DIY enthusiast and repairman If you do need a smooth surface finish this can be simply achieved using a damp cloth before hardening. Simply activate Araldite Repair putty by kneading it like dough, and it is recommended that you wear gloves. Bonds to most materials. Recommended for metal pipes, tanks, radiators, tools and equipment, guttering and stripped threads. Sets in wet conditions. Water, oil, chemical and impact resistant. High-temperature resistance (-40C to 120C).

See full description
Specifications for Repair Epoxy Bar 50g ARA400015
  • Features
    Putty
  • MFR Part No.
    ARA400015
  • Type
    Putty
  • Pack Type
    Tube
  • Glue Type
    Putty
  • Size
    50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome