0
1
2

Scotch-Weld Epoxy Adhesive 2216, Grey, 1.6 L

Order Code: ZT1415279X

£249.99 Inc VAT (20%)


Description

3M Scotch-Weld Epoxy Adhesive 2216 allows you to work confidently with tiles and many different materials. Our high strength, two-part epoxy resin is excellent for bonding metals, woods, plastics, rubbers and masonry materials. It’s a perfect tile adhesive – giving a high strength bond, yet flexible to withstand thermal expansion and contraction. It won’t become brittle in the cold, either. Cure at room temperature, to a high strength bond with both high shear and peel strength, without compromise to flexibility. Mix with ease, the base and accelerator are contrasting colours. Our adhesive remains strong in all elements and is resistant to extreme shock, vibration, and flexing

See full description
Specifications for Scotch-Weld Epoxy Adhesive 2216, Grey, 1.6 L
  • Colour
    Grey
    Off-White
  • Drying / Bonding Time
    90+min
  • MFR Part No.
    7100141727
  • Pack Size
    1.6Ltr
  • Compatible Materials
    Masonry
    Plastic
    Ceramics
    Metal
    Glass
    Stone
  • Features
    Temperature Resistant
    Extra Strong Bond
    Bonds With a Wide Variety of Materials
    Flexible
  • Type
    Epoxy Adhesive
  • Viscosity Grade
    Liquid
  • Flammable
    No
  • Series
    2216

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome