Scotch-Weld Structural Plastic Adhesive DP8005, Off-white, 45 ml

Order Code: ZT1427360S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

3M Scotch-Weld Structural Plastic Adhesive 8005 is one of our 10:1 ratio, two-part acrylic based adhesive specially formulated to bond many low surface energy plastics. It will adhere many grades of polypropylene, polyethylene, and thermoplastic elastomers (TPE`s) without special surface preparation.

Specifications for Scotch-Weld Structural Plastic Adhesive DP8005, Off-white, 45 ml
  • Series
    Scotch-Weld™
  • MFR Part No.
    7100241346
  • Pack Size
    45ml
  • Product Composition
    Acrylic
  • Compatible Materials
    PVC
    Plastic
  • Type
    Structural Adhesive
  • Viscosity Grade
    Paste
  • Flammable
    No
  • Application Temperature Range
    16�C to 27�C�
  • Features
    High Shear Strength
    Water-Resistant
    High Temperature-Resistant
    Solvent Free Formula
    Flexible
    Chemical-Resistant
    High Peel Strength
  • Temperature Resistance Range
    20�C to 180�C�
  • Drying / Bonding Time
    120min
  • Maximum Service Temperature
    180
  • Minimum Service Temperature
    20
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Temperature-Resistant
    Water-Resistant
    Chemical-Resistant
  • Container Type
    Cartridge
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome