0
1
2

Two Part, Fast Setting Epoxy Adhesive, 24ml Cartridge

Order Code: ZT2443655S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Solvent-free epoxy adhesive. Strong, rapid-setting and long-lasting. Can be painted and sanded.
Bonds metal, wood, masonry, ceramics, glass, dry concrete, chipboard, leather, cardboard, fabric, rubber and most hard plastics.
The 24ml cartidge has an inbuilt plunger so no dispensing gun required. Simply snap off the nozzle cap, keep cap to one side, then push down on the plunger

Features

Rapid Setting
Long Lasting
Heat, Cold, Water & Oil-Resistant
Drys Clear

See full description
Specifications for Two Part, Fast Setting Epoxy Adhesive, 24ml Cartridge
  • Colour
    Transparent
  • Size
    24ml
  • Product Type
    Epoxy Adhesive
  • Compatible Materials
    Fabric
    Masonry
    Ceramics
    Leather
    Metal
    Rubber
    Glass
    Cardboard
    Wood
    Chipboard