Urethane Adhesive DP620NS, Black, 48.5 ml

Order Code: ZT1382316X

£22.99 Inc VAT (20%)


Description

3M Scotch-Weld Urethane Adhesive 620NS is a flexible, two-part polyurethane based structural adhesive that performs well in numerous applications where some flexibility is needed. It effectively bonds to many substrates such as composites, metals, wood, and many plastics and rubbers, ceramics and glass (may require primer for durability).

See full description
Specifications for Urethane Adhesive DP620NS, Black, 48.5 ml
  • Features
    Bonds most substrates
    Extra Strong
  • Pack Size
    48.5ml
  • MFR Part No.
    7100148737
  • Drying / Bonding Time
    4 to 24hours
  • Colour
    Black
  • Compatible Materials
    Ceramics
    Plastic
    Rubber
    Wood
    Metal
  • Viscosity Grade
    Paste
  • Product Composition
    Polyurethane
  • Series
    DP620NS
  • Temperature Resistance Range
    50�C to 120�C�
  • Flammable
    No
  • Resistance Type
    Shock-Resistant
    Vibration-Resistant
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    50
  • Bonding Time Grade
    Long (over 12 Hours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome