0
1

V1315 A&b Adhesive 50ml

Order Code: ZT1015082X

£30.99 Inc VAT (20%)


Description

LOCTITE AA V1315 is a 2-part, thixotropic structural adhesive for composite and plastic bonding. With a quick 15-minute fixture time and a shear strength of 15 N/mm², it operates at temperatures up to +120°C. Available in dual cartridge dispensers, it offers strong, reliable bonds for structural applications.

Features and Benefits
• 2-part structural adhesive for composite and plastic bonding
• Quick fixture time of 15 minutes
• High shear strength of 15 N/mm²
• Temperature resistance up to +120°C
• Thixotropic formulation for easy application

See full description
Specifications for V1315 A&b Adhesive 50ml
  • Compatible Materials
    Plastic
  • MFR Part No.
    1307523
  • Pack Size
    50ml
  • Drying / Bonding Time
    15min
  • Colour
    White
  • Features
    Extra Strong Bond
    High Shear and Peel Strength
    Temperature Resistant
  • Series
    V1315
  • Product Composition
    Acrylates
  • Flammable
    Yes
  • Viscosity Grade
    Gel
  • Temperature Resistance Range
    0�C to 120�C�
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Temperature-Resistant
  • Maximum Service Temperature
    120
  • Container Type
    Cartridge
  • Type
    Structural Adhesive