Waterbased Coating, 08881, Black Textured, 22L Drum

Order Code: ZT2519318S

£329.99 Inc VAT (20%)


Description

Fast dry within 30 minutes
For solvent based and waterbased paint systems
Middle - heavy structure
Anti-chip protection
Sound deadening



Suggested Applications

See full description
Specifications for Waterbased Coating, 08881, Black Textured, 22L Drum
  • Series
    8881
  • MFR Part No.
    7100097263
  • Temperature Resistance Range
    25�C to 70�C�
  • Viscosity Grade
    Flowless Liquid
  • Drying / Bonding Time
    30 to 60min
  • Product Composition
    Water Based Acrylic Polymer
  • Application Temperature Range
    5�C to 35�C�
  • Flammable
    No
  • Features
    Solvent Free Formula
    Overpaintable
    Weather-Resistant
    Low Odour
    Low Shrinkage
    Sag-Resistant
    Water-Resistant
    High Strength
    Precise Positioning Capability
    Flexible
  • Compatible Materials
    Metal
  • Resistance Type
    Weather-Resistant
    Temperature-Resistant
    Water-Resistant
    Sag-Resistant
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Minimum Service Temperature
    25
  • Maximum Service Temperature
    70
  • Type
    Contact Adhesive
  • Container Type
    Barrel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome