All Purpose Ready Mixed Filler 600g EVBRMFILL06

Order Code: ZT1278041P

£5.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

All Purpose Ready Mixed Filler is an easy-to-use, ready mixed filler suitable for both interior and exterior use. When applied as directed, the filler dries to a smooth but tough crack resistant sandable finish, which may be painted, papered or stained. BENEFITS Heavy-duty tough filler - exterior and interior use. Ready mixed formula - apply straight from tub Overpaintable with most solvent based and emulsion paints Overstainable Dries white AREAS FOR USE Fills gaps and holes in Plaster Brick Stone Wood Render 600g

See full description
Specifications for All Purpose Ready Mixed Filler 600g EVBRMFILL06
  • MFR Part No.
    RMFILL06
  • Type
    Ready-Mixed
  • Colour
    White
  • Size
    0.6kg
  • Use
    Multipurpose
  • Filler Type
    Ready-Mixed
  • Pack Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome